- 2 1/2 lb Slide Hammer
- w/3 Jaws For External And Internal Pulling
description
- Patented steel safety Cage® that holds both internal and external jaws.
applications
- Internal pilot bearings
- Bearing cups
- Bushings and seals
- External bearing races
- Pulleys
- Sprockets and other press fit items
includes
- Model 10562 2.5 lb hammer
- Model L5 set of three internal long jaws
- Carrying case
- Model 107 three-jaw 4" five ton external with internal capabilities
- Model P4 tip protector
- Model X4 tip extender
- Model 10554 set of three internal jaws
- Model 10561 slide rod
| Spread [Min] | 1/2 in |
| Spread [Max] | 5 1/4 in |
| Reach [Max] | 31 in |
| Hammer Wt. | 2 1/2 lb |
| Weight | 15.65 LB |
| EAN or UPC | 733477004072 |

