- 4.25" Dia.
- 1.25" High
- Blue LED
- Olive Drab Shell
- w/2 AA NiMH (Rechargeable) Battery
applications
- Designed for rugged, all-terrain, all-weather reliability
- Can handle extreme temperatures and can be used in Hazmat situations
- Can be put in standard traffic cones to make more visible
- Traffic safety
- Work zone safety
- Beacons
- Personnel marking
- Triage
- SWAT EOD
features
- Easy-to-use
- Submersible
- Waterproof
- Can be seen for miles at night
- Emits light in all-direction, 360º arc
- Environmentally friendly
- Flashes up to 100 hours on one battery (or charge)
- High grade, military polymer shell
- Ten flash patterns, including "S-O-S"
- Nonreactive
| Package Type | 6-Pack |
| Magnetic Base | No |
| Bag Color | N/A |
| Battery Charger | Included |
| Body Color | Olive Drab |
| Storage Temperature | -40 °F to 248 °F |
| Dia. | 4.25 in |
| Shelf Life | Up to 30 days out of charger |
| LED Color | Blue |
| Operating Temperature Range | -40 °F to 212 °F |
| Water Depth Rating | 80 Feet |
| Battery Size | 2 AA NiMH (Rechargeable) |
| Weight | 2.75 LB |

