- 4.25" Dia.
- 1.25" High
- Infared LED
- Orange Shell
- w/2 AA NiMH (Rechargeable) Battery
applications
- Personnel ID
- Law enforcement
- SWAT
- Mark drop areas, assets, targets (narco surveillance)
- SCUBA diving and marine operations: waterproof to 80’ and positively buoyant (floats)
- Rescue signal (extraction)
- Covert helicopter landing zones (LZ)
- Can handle extreme temperatures and can be used in Hazmat situations
features
- Compact
- Waterproof
- Emits 360° of infrared LED light (invisible to the human eye), visible for up to 10 miles away with night vision goggles or FLIR (on low-light camera mode)
- Extends the range of night vision equipment by providing infrared source illumination
- Multiple, user-selectable flash patterns
- So tough it can be run over with a fire truck
- Works with all generations of night vision goggles
| Operating Temperature Range | -40 °F to 212 °F |
| Shelf Life | Up to 30 days out of charger |
| Battery Charger | Included |
| Water Depth Rating | 80 Feet |
| Dia. | 4.25 in |
| Body Color | Orange |
| Bag Color | N/A |
| LED Color | Infrared |
| Package Type | 6-Pack |
| Battery Size | 2 AA NiMH (Rechargeable) |
| Magnetic Base | No |
| Storage Temperature | -40 °F to 248 °F |
| Weight | 2.75 LB |

