- Blue LED
- Blue Body
- 6-Pack Kit w/ Case
- RCR-123 Li Ion (Rechargeable) Battery
- w/ Magnetic Base
| LED Color | Blue |
| Bag Color | N/A |
| Water Depth Rating | 80 Feet |
| Battery Size | RCR-123 Li Ion (Rechargeable) |
| Storage Temperature | -40 °F to 248 °F |
| Battery Charger | Included |
| Body Color | Blue |
| Operating Temperature Range | -40 °F to 212 °F |
| Package Type | 6-Pack |
| Magnetic Base | Yes |
| Weight | 7.46 LB |
-
No Air Shipping


