- Infrared LED
- Olive Drab Body
- 6-Pack Kit w/ Case
- RCR-123 Li Ion (Rechargeable) Battery
- w/ Magnetic Base
applications
- Personnel ID
- Law enforcement
- SWAT
- Mark drop areas, assets, targets (narco surveillance)
- SCUBA diving and marine operations: waterproof to 80’ and positively buoyant (floats)
- Rescue signal (extraction)
- Covert helicopter landing zones (LZ)
- Can handle extreme temperatures and can be used in Hazmat situations
features
- Compact
- Waterproof
- Emits 360° of infrared LED light (invisible to the human eye), visible for up to 10 miles away with night vision goggles or FLIR (on low-light camera mode)
- Extends the range of night vision equipment by providing infrared source illumination
- Multiple, user-selectable flash patterns
- So tough it can be run over with a fire truck
- Works with all generations of night vision goggles
| LED Color | Infrared |
| Package Type | 6-Pack |
| Bag Color | N/A |
| Storage Temperature | -40 °F to 248 °F |
| Water Depth Rating | 80 Feet |
| Battery Size | RCR-123 Li Ion (Rechargeable) |
| Magnetic Base | Yes |
| Battery Charger | Included |
| Body Color | Olive Drab |
| Operating Temperature Range | -40 °F to 212 °F |
| Weight | 7.46 LB |
-
No Air Shipping


