- Blue LED
- Yellow Body
- 3-Pack
- Orange Bag
- CR-123 Lithium Battery
applications
- Designed for rugged, all-terrain, all-weather reliability
- Can handle extreme temperatures and can be used in Hazmat situations
- Can be put in standard traffic cones to make more visible
- Traffic safety
- Work zone safety
- Beacons
- Personnel marking
- Triage
- SWAT EOD
features
- Can be seen for miles at night
- Corresponding number of spare CR-123 batteries
- Easy-to-use
- Emits light in all-direction, 360º arc
- Environmentally friendly
- Flashes up to 100 hours on one battery (or charge)
- High grade, military polymer shell
- Ten flash patterns, including "S-O-S"
- Nonreactive
- Nylon bag
- Submersible
- Waterproof
| Package Type | 3-Pack |
| Operating Temperature Range | -40 °F to 212 °F |
| Bag Color | Orange |
| Battery Charger | Not Required |
| Water Depth Rating | 80 Feet |
| Storage Temperature | -40 °F to 248 °F |
| LED Color | Blue |
| Battery Size | CR-123 Lithium |
| Magnetic Base | Yes |
| Body Color | Yellow |
| Weight | 1.78 LB |
-
No Air Shipping


