- 6 mm Wide x 6 mm High x 12 in Long
- Steel
- Gold Dichromate Plated
description
- Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
applications
- Used to accommodate metric keyways
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Material is high quality, cold-drawn steel
compliances
- 0
| Inch/Metric | Metric |
| Thickness | 6 mm |
| Length | 12 in |
| Type | Square |
| Height | 6.000 mm |
| Width | 6 mm |
| Finish | Gold Dichromate Plated |
| Material | Steel |
| Steel Grade | 1020-1045 Steel |
| Weight | 1.137 LB |
| EAN or UPC | 698158040209 |

