- 6 mm Wide x 6 mm High x 12 in Long
- Carbon Steel
- Gold Dichromate Plated
description
- Metric square keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Material is high quality, cold-drawn steel
- Used to accommodate metric keyways
- DIN 6880
| Type | Square |
| Height | 6.000 mm |
| Finish | Gold Dichromate Plated |
| Steel Grade | 1020-1045 Steel |
| Width | 6 mm |
| Thickness | 6 mm |
| Length | 12 in |
| Material | Carbon Steel |
| Inch/Metric | Metric |
| Weight | 0.19 LB |
| EAN or UPC | 698158040216 |

