- 10 mm Wide x 10 mm High x 12 in Long
- Steel
- Gold Dichromate Plated
description
- Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
applications
- Used to accommodate metric keyways
features
- Material is high quality, cold-drawn steel
- Gold dichromate plating makes product identification easy
- True metric keystock that conforms to metric keyway specifications
compliances
- 0
| Material | Steel |
| Width | 10 mm |
| Length | 12 in |
| Height | 10.000 mm |
| Finish | Gold Dichromate Plated |
| Steel Grade | 1020-1045 Steel |
| Thickness | 10 mm |
| Type | Square |
| Inch/Metric | Metric |
| Weight | 2.106 LB |
| EAN or UPC | 698158040353 |

