- 6 mm Wide x 6 mm High x 1 M Long
- Steel
- Unplated
description
- Material is high quality, cold drawn steel. Precision Brand® Metric Keystock is used to accommodate metric keyways.
| Inch/Metric | Metric |
| Material | Steel |
| Thickness | 6 mm |
| Length | 1 M |
| Finish | Unplated |
| Type | Square |
| Height | 6 mm |
| Width | 6 mm |
| Weight | 0.622 LB |
| EAN or UPC | 698158042227 |

