- 10 mm Wide x 8 mm High x 12 in Long
- Carbon Steel
- Gold Dichromate Plated
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Used to accommodate metric keyways
- DIN 6880
| Type | Rectangular |
| Inch/Metric | Metric |
| Steel Grade | 1020 Steel |
| Length | 12 in |
| Finish | Gold Dichromate Plated |
| Height | 8.000 mm |
| Material | Carbon Steel |
| Width | 10 mm |
| Weight | 0.421 LB |
| EAN or UPC | 698158050369 |

