- 16 mm Wide x 10 mm High x 12 in Long
- Carbon Steel
- Gold Dichromate Plated
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Used to accommodate metric keyways
- DIN 6880
| Length | 12 in |
| Finish | Gold Dichromate Plated |
| Height | 10.000 mm |
| Width | 16 mm |
| Inch/Metric | Metric |
| Type | Rectangular |
| Material | Carbon Steel |
| Steel Grade | 1020 Steel |
| Weight | 0.842 LB |
| EAN or UPC | 698158050666 |

