- 20 mm Wide x 12 mm High x 12 in Long
- Steel
- Gold Dichromate Plated
description
- Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
applications
- Used to accommodate metric keyways
features
- True metric keystock that conforms to metric keyway specification
- Material is high quality, cold-drawn steel
- Gold dichromate plating makes product identification easy
compliances
- 0
| Finish | Gold Dichromate Plated |
| Type | Rectangular |
| Height | 12.000 mm |
| Inch/Metric | Metric |
| Length | 12 in |
| Material | Steel |
| Thickness | 12 mm |
| Steel Grade | 1020 Steel |
| Width | 20 mm |
| Weight | 5.054 LB |
| EAN or UPC | 698158050758 |

