- 12.7 mm Width
- 127 mm Length
- C1095 Spring Steel Material
description
- Contains 1 of each thickness: 0.05mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.35mm, 0.40mm, 0.45mm, 0.50mm, 0.55mm, 0.60mm, 0.65mm, 0.70mm, 0.75mm, 0.80mm, 0.85mm, 0.90mm, 0.95mm, and 1mm. Made from 1/2" wide C1095 close grain, high carbon spring steel. Packaged in a sturdy, vinyl case with individual blade pockets that conveniently folds flat. Each blade is clearly etched with thickness. Ends are rounded and edges are smooth for safety. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
| Length | 127 mm |
| Thickness | 0.05 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.65 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.85 mm, 0.9 mm, 0.95 mm, 1. mm |
| Blade Size | .05 mm, .10 mm, 15 mm, .20 mm, .25 mm, .30 mm, .40 mm, .45 mm, .50 mm, .55 mm, .60 mm, .65 mm, .70 mm, .75 mm, .80 mm, .85 mm, .90 mm, .95 mm, 1 mm |
| Material | C1095 Spring Steel |
| Style | Inch |
| No. of Pieces | 20 |
| Width | 12.7 mm |
| Weight | 0.477 LB |
| EAN or UPC | 698158097401 |

