- M3 X 0.5mm X 10mm Set Screw
| Thread Pitch | 0.5 mm |
| Carton Width | 5 in |
| Point Style | Cup Point |
| Material | Alloy Steel |
| Screw Length | 10 mm |
| Carton Height | 1/4 in |
| Carton Length | 7 in |
| Thread Type | N/A |
| Screw Style | Hexagon Recessed Head |
| Thread Diameter | M3 |
| Weight | 0.02 LB |

