- M4 X 0.7mm X 4mm Set Screw
| Carton Length | 7 in |
| Thread Type | N/A |
| Material | Alloy Steel |
| Screw Length | 4 mm |
| Screw Style | Hexagon Recessed Head |
| Thread Pitch | 0.7 mm |
| Thread Diameter | M4 |
| Point Style | Cup Point |
| Carton Height | 1/4 in |
| Carton Width | 5 in |
| Weight | 0.01 LB |
| Carton Length | 7 in |
| Thread Type | N/A |
| Material | Alloy Steel |
| Screw Length | 4 mm |
| Screw Style | Hexagon Recessed Head |
| Thread Pitch | 0.7 mm |
| Thread Diameter | M4 |
| Point Style | Cup Point |
| Carton Height | 1/4 in |
| Carton Width | 5 in |
| Weight | 0.01 LB |