- M5 X 0.8mm X 8mm Set Screw
| Thread Pitch | 0.8 mm |
| Carton Length | 7 in |
| Screw Length | 8 mm |
| Carton Width | 5 in |
| Thread Type | N/A |
| Material | Alloy Steel |
| Screw Style | Hexagon Recessed Head |
| Thread Diameter | M5 |
| Carton Height | 1/4 in |
| Point Style | Cup Point |
| Weight | 0.038 LB |

