- M6 X 1.0mm X 10mm Set Screw
| Thread Diameter | M6 |
| Point Style | Cup Point |
| Carton Height | 1/4 in |
| Thread Pitch | 1 mm |
| Screw Style | Hexagon Recessed Head |
| Screw Length | 10 mm |
| Material | Alloy Steel |
| Carton Width | 5 in |
| Thread Type | N/A |
| Carton Length | 7 in |
| Weight | 0.068 LB |

