- M8 X 1.25mm X 12mm Set Screw
| Carton Width | 5 in |
| Thread Diameter | M8 |
| Thread Type | N/A |
| Point Style | Cup Point |
| Carton Height | 1/4 in |
| Screw Length | 12 mm |
| Carton Length | 7 in |
| Screw Style | Hexagon Recessed Head |
| Material | Alloy Steel |
| Thread Pitch | 1.25 mm |
| Weight | 0.155 LB |

