- 1/16" X 1" Cotter Pin
| Carton Width | 3 in |
| Hole Size | 0.078 in |
| Length | 1 in |
| Head Height | 0.12 in |
| Finish | Zinc Plated |
| Temp Description | 1/16" X 1" Cotter Pin Refill - 130/P |
| Material | Steel |
| Carton Height | 1/2 in |
| Carton Length | 5 in |
| Weight | 0.124 LB |
| Carton Width | 3 in |
| Hole Size | 0.078 in |
| Length | 1 in |
| Head Height | 0.12 in |
| Finish | Zinc Plated |
| Temp Description | 1/16" X 1" Cotter Pin Refill - 130/P |
| Material | Steel |
| Carton Height | 1/2 in |
| Carton Length | 5 in |
| Weight | 0.124 LB |