- 1/8" X 1-1/4" Cotter Pin
| Carton Height | 1/2 in |
| Length | 1 1/4 in |
| Carton Width | 4 in |
| Finish | Zinc Plated |
| Material | Steel |
| Hole Size | 0.141 in |
| Temp Description | 1/8" X 1-1/4" Cotter Pin Refill - 100/P |
| Carton Length | 5 in |
| Head Height | 0.25 in |
| Weight | 0.1 LB |
| Carton Height | 1/2 in |
| Length | 1 1/4 in |
| Carton Width | 4 in |
| Finish | Zinc Plated |
| Material | Steel |
| Hole Size | 0.141 in |
| Temp Description | 1/8" X 1-1/4" Cotter Pin Refill - 100/P |
| Carton Length | 5 in |
| Head Height | 0.25 in |
| Weight | 0.1 LB |