- 1/8" X 2" Cotter Pin
| Length | 2 in |
| Hole Size | 0.141 in |
| Carton Length | 7 in |
| Finish | Zinc Plated |
| Temp Description | 1/8" X 2" Cotter Pin Refill - 80/P |
| Carton Width | 5 in |
| Head Height | 0.25 in |
| Carton Height | 1/2 in |
| Material | Steel |
| Weight | 0.592 LB |
| Length | 2 in |
| Hole Size | 0.141 in |
| Carton Length | 7 in |
| Finish | Zinc Plated |
| Temp Description | 1/8" X 2" Cotter Pin Refill - 80/P |
| Carton Width | 5 in |
| Head Height | 0.25 in |
| Carton Height | 1/2 in |
| Material | Steel |
| Weight | 0.592 LB |