- 3/32" X 1-3/4" Cotter Pin
| Carton Length | 7 in |
| Carton Width | 5 in |
| Material | Steel |
| Finish | Zinc Plated |
| Carton Height | 1/2 in |
| Head Height | 0.19 in |
| Hole Size | 0.109 in |
| Temp Description | 3/32" X 1-3/4" Cotter Pin Refill - 100/P |
| Length | 1 3/4 in |
| Weight | 0.34 LB |
| Carton Length | 7 in |
| Carton Width | 5 in |
| Material | Steel |
| Finish | Zinc Plated |
| Carton Height | 1/2 in |
| Head Height | 0.19 in |
| Hole Size | 0.109 in |
| Temp Description | 3/32" X 1-3/4" Cotter Pin Refill - 100/P |
| Length | 1 3/4 in |
| Weight | 0.34 LB |