- 5/32" X 2-1/2" Cotter Pin
| Material | Steel |
| Finish | Zinc Plated |
| Head Height | 0.31 in |
| Length | 2 1/2 in |
| Temp Description | 5/32" X 2-1/2" Cotter Pin Refill - 40/P |
| Carton Width | 5 in |
| Hole Size | 0.172 in |
| Carton Height | 1/2 in |
| Carton Length | 7 in |
| Weight | 0.56 LB |
| Material | Steel |
| Finish | Zinc Plated |
| Head Height | 0.31 in |
| Length | 2 1/2 in |
| Temp Description | 5/32" X 2-1/2" Cotter Pin Refill - 40/P |
| Carton Width | 5 in |
| Hole Size | 0.172 in |
| Carton Height | 1/2 in |
| Carton Length | 7 in |
| Weight | 0.56 LB |