- 1/16" Diameter
- 1 9/16" Overall Length
- For 3/8" Minimum Shaft Diameter To 1/2" Maximum Shaft Diameter Hitch Pin
| Temp Description | 1/16" #18 Hitch Pin Clip Refill - 60/P |
| Carton Length | 5 in |
| Carton Width | 3 in |
| Shaft Dia. [Min] | 0.375 in |
| Wire Diameter | 0.0625 in |
| Shaft Dia. [Max] | 0.5 in |
| Overall Length | 1.5625 in |
| Carton Height | 1/2 in |
| I.D. of Eye | 5/16 in |
| Hole Size | 0.078125 in |
| Weight | 0.21 LB |

