- 3/32" Diameter
- 2 5/16" Overall Length
- For 1/4" Minimum Shaft Diameter To 5/8" Maximum Shaft Diameter Hitch Pin
| Hole Size | 0.109375 in |
| Shaft Dia. [Min] | 0.25 in |
| Temp Description | 3/32" #7 Hitch Pin Clip Refill - 20/P |
| I.D. of Eye | 5/8 in |
| Overall Length | 2.3125 in |
| Carton Length | 5 in |
| Shaft Dia. [Max] | 0.625 in |
| Wire Diameter | 0.09375 in |
| Carton Height | 1/2 in |
| Carton Width | 3 in |
| Weight | 0.2 LB |

