- 9/64" Diameter
- 1 15/16" Overall Length
- For 1/2" Minimum Shaft Diameter To 3/4" Maximum Shaft Diameter Hitch Pin
| I.D. of Eye | 7/16 in |
| Shaft Dia. [Min] | 0.5 in |
| Shaft Dia. [Max] | 0.75 in |
| Carton Height | 1/2 in |
| Hole Size | 0.140625 in |
| Overall Length | 1.9375 in |
| Temp Description | 1/8" #16 Hitch Pin Clip Refill - 20/P |
| Carton Length | 5 in |
| Carton Width | 3 in |
| Wire Diameter | 0.140625 in |
| Set Screw Din 913-916 | M30 |
| Socket Hd Cap Screw Din 912 | M16 & M18 |
| Key Size | 14 mm |
| Screw Diameters Lo Socket Head Cap Screw Din 7984 | M16 & M18 |
| Flat Head & Button Head Cap Screw Din 7991 | M22 & M24 |
| Weight | 0.3 LB |

