- .148" Diameter
- 2 15/16" Overall Length
- For 5/8" Minimum Shaft Diameter To 1" Maximum Shaft Diameter Hitch Pin
| Carton Width | 3 in |
| Wire Diameter | 0.148 in |
| Shaft Dia. [Max] | 1 in |
| Overall Length | 2.9375 in |
| Carton Length | 5 in |
| Temp Description | 5/32" #10 Hitch Pin Clip Refill - 15/P |
| I.D. of Eye | 3/4 in |
| Hole Size | 0.15625 in |
| Carton Height | 1/2 in |
| Shaft Dia. [Min] | 0.625 in |
| Weight | 0.462 LB |

