- .177" Diameter
- 3 1/4" Overall Length
- For 5/8" Minimum Shaft Diameter To 1" Maximum Shaft Diameter Hitch Pin
| I.D. of Eye | 7/8 in |
| Carton Height | 1/2 in |
| Temp Description | 3/16" #6 Hitch Pin Clip Refill - 5/P |
| Shaft Dia. [Max] | 1 in |
| Shaft Dia. [Min] | 0.625 in |
| Carton Length | 5 in |
| Overall Length | 3.25 in |
| Carton Width | 3 in |
| Hole Size | 0.1875 in |
| Wire Diameter | 0.177 in |
| Weight | 0.265 LB |

