- Butt Splice
- for 12 - 10 Gauge Wire
- 10 Pieces
| Stud / Terminal Size | N/A |
| Carton Height | 1/4 in |
| Wire Gauge No. | 12 - 10 |
| Carton Width | 5 in |
| Connector Type | Butt Splice |
| Carton Length | 7 in |
| Weight | 0.051 LB |
| Stud / Terminal Size | N/A |
| Carton Height | 1/4 in |
| Wire Gauge No. | 12 - 10 |
| Carton Width | 5 in |
| Connector Type | Butt Splice |
| Carton Length | 7 in |
| Weight | 0.051 LB |