- Insulated Male Terminal
- for 16 - 14 Gauge Wire
- 1/4" TabmSize
- 10 Pieces
| Carton Length | 7 in |
| Connector Type | Insulated Male Terminal |
| Carton Width | 5 in |
| Stud / Terminal Size | 1/4 in Tab |
| Wire Gauge No. | 16 - 14 |
| Carton Height | 1/4 in |
| Weight | 0.031 LB |
| Carton Length | 7 in |
| Connector Type | Insulated Male Terminal |
| Carton Width | 5 in |
| Stud / Terminal Size | 1/4 in Tab |
| Wire Gauge No. | 16 - 14 |
| Carton Height | 1/4 in |
| Weight | 0.031 LB |