- Self-Splicing Connector
- 5 Pieces
| Carton Width | 5 in |
| Connector Type | Self-Splicing Connector |
| Wire Gauge No. | N/A |
| Carton Height | 1/4 in |
| Carton Length | 7 in |
| Stud / Terminal Size | N/A |
| Weight | 0.03 LB |
| Carton Width | 5 in |
| Connector Type | Self-Splicing Connector |
| Wire Gauge No. | N/A |
| Carton Height | 1/4 in |
| Carton Length | 7 in |
| Stud / Terminal Size | N/A |
| Weight | 0.03 LB |