- Spade Terminal
- for 22 - 18 Gauge Wire
- #6 Termainal Size
- 10 Pieces
| Connector Type | Spade Terminal |
| Stud / Terminal Size | #6 |
| Carton Length | 7 in |
| Carton Width | 5 in |
| Carton Height | 1/4 in |
| Wire Gauge No. | 22 - 18 |
| Weight | 0.021 LB |
| Connector Type | Spade Terminal |
| Stud / Terminal Size | #6 |
| Carton Length | 7 in |
| Carton Width | 5 in |
| Carton Height | 1/4 in |
| Wire Gauge No. | 22 - 18 |
| Weight | 0.021 LB |