- Ring Terminal
- for 16 - 14 Gauge Wire
- for #10 Stud Size
- 10 Pieces
| Carton Height | 1/4 in |
| Stud / Terminal Size | #10 |
| Carton Length | 7 in |
| Connector Type | Ring Terminal |
| Carton Width | 5 in |
| Wire Gauge No. | 16 - 14 |
| Weight | 0.022 LB |
| Carton Height | 1/4 in |
| Stud / Terminal Size | #10 |
| Carton Length | 7 in |
| Connector Type | Ring Terminal |
| Carton Width | 5 in |
| Wire Gauge No. | 16 - 14 |
| Weight | 0.022 LB |