- M4x0.7
- 25 mm Long
- Metric Socket Head Cap Srew
| Material | Alloy Steel |
| Temp Description | M4 X 0.7mm X 25mm Cap Screw Refill - 25/P |
| Carton Height | 1/4 in |
| Thread Type | N/A |
| Length | 25.000 mm |
| Carton Width | 5 in |
| Thread Pitch | 0.7 mm |
| Thread Diameter | M4 |
| Carton Length | 7 in |
| Screw Style | Socket Head Cap Srew |
| Weight | 0.153 LB |

