- M5x0.8
- 12 mm Long
- Metric Socket Head Cap Srew
| Screw Style | Socket Head Cap Srew |
| Temp Description | M5 X 0.8mm X 12mm Cap Screw Refill - 25/P |
| Carton Length | 7 in |
| Carton Height | 1/4 in |
| Thread Type | N/A |
| Material | Alloy Steel |
| Thread Pitch | 0.8 mm |
| Carton Width | 5 in |
| Thread Diameter | M8 |
| Length | 12.000 mm |
| Weight | 0.17 LB |

