- M5x0.8
- 20 mm Long
- Metric Socket Head Cap Srew
| Material | Alloy Steel |
| Screw Style | Socket Head Cap Srew |
| Length | 20.000 mm |
| Temp Description | M5 X 0.8mm X 20mm Cap Screw Refill - 25/P |
| Carton Length | 7 in |
| Carton Width | 5 in |
| Thread Diameter | M8 |
| Thread Type | N/A |
| Carton Height | 1/4 in |
| Thread Pitch | 0.8 mm |
| Use With Cap Screws | 5 mm diameter |
| Use With Set Screws | 6 mm diameter |
| Weight | 0.225 LB |

