- M5x0.8
- 30 mm Long
- Metric Socket Head Cap Srew
| Screw Style | Socket Head Cap Srew |
| Carton Width | 5 in |
| Carton Length | 7 in |
| Thread Diameter | M8 |
| Carton Height | 1/4 in |
| Thread Pitch | 0.8 mm |
| Length | 30.000 mm |
| Thread Type | N/A |
| Material | Alloy Steel |
| Temp Description | M5 X 0.8mm X 30mm Cap Screw Refill - 10/P |
| Weight | 0.26 LB |

