- M6x1
- 12 mm Long
- Metric Socket Head Cap Srew
| Carton Width | 5 in |
| Length | 12.000 mm |
| Screw Style | Socket Head Cap Srew |
| Carton Height | 1/4 in |
| Thread Type | N/A |
| Temp Description | M6 X 1.0mm X 12mm Cap Screw Refill - 10/P |
| Material | Alloy Steel |
| Carton Length | 7 in |
| Thread Diameter | M6 |
| Thread Pitch | 1 mm |
| Weight | 0.26 LB |

