- M8x1.25
- 25 mm Long
- Metric Socket Head Cap Srew
| Carton Width | 5 in |
| Thread Pitch | 1.25 mm |
| Carton Height | 1/4 in |
| Material | Alloy Steel |
| Carton Length | 7 in |
| Thread Diameter | M8 |
| Length | 25.000 mm |
| Temp Description | M8 X 1.25mm X 25mm Cap Screw Refill - 10/P |
| Thread Type | N/A |
| Screw Style | Socket Head Cap Srew |
| Weight | 0.783 LB |

