- 1/8" ID
- 1/4" OD
- 1/16" Cross Section Height O-Ring
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 0.125 in |
| Cross Section Dia. | 1/16 in |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 0.25 in |
| Durometer | 70 |
| Weight | 0.002 LB |
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 0.125 in |
| Cross Section Dia. | 1/16 in |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 0.25 in |
| Durometer | 70 |
| Weight | 0.002 LB |