- 3/16" ID
- 5/16" OD
- 1/16" Cross Section Height O-Ring
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 0.3125 in |
| Durometer | 70 |
| Inside Dia. | 0.1875 in |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 1/16 in |
| Weight | 0.003 LB |
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 0.3125 in |
| Durometer | 70 |
| Inside Dia. | 0.1875 in |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 1/16 in |
| Weight | 0.003 LB |