- 7/32" ID
- 11/32" OD
- 1/16" Cross Section Height O-Ring
| Inside Dia. | 0.21875 in |
| Material | Buna-N (Nitrile Rubber) |
| Durometer | 70 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 1/16 in |
| Outside Dia. | 0.34375 in |
| Weight | 0.003 LB |

