- 3/8" ID
- 1/2" OD
- 1/16" Cross Section Height O-Ring
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 0.5 in |
| Cross Section Dia. | 1/16 in |
| Inside Dia. | 0.375 in |
| Durometer | 70 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.004 LB |
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 0.5 in |
| Cross Section Dia. | 1/16 in |
| Inside Dia. | 0.375 in |
| Durometer | 70 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.004 LB |