- 7/8" ID
- 1 1/8" OD
- 1/8" Cross Section Height O-Ring
| Outside Dia. | 1.125 in |
| Cross Section Dia. | 1/8 in |
| Durometer | 70 |
| Inside Dia. | 0.875 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Buna-N (Nitrile Rubber) |
| Weight | 0.023 LB |
| Outside Dia. | 1.125 in |
| Cross Section Dia. | 1/8 in |
| Durometer | 70 |
| Inside Dia. | 0.875 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Buna-N (Nitrile Rubber) |
| Weight | 0.023 LB |