- 1 1/4" ID
- 1 1/2" OD
- 1/8" Cross Section Height O-Ring
| Cross Section Dia. | 1/8 in |
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 1.5 in |
| Inside Dia. | 1.25 in |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.016 LB |
| Cross Section Dia. | 1/8 in |
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 1.5 in |
| Inside Dia. | 1.25 in |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.016 LB |