- 7/16" ID
- 5/8" OD
- 3/32" Cross Section Height O-Ring
| Temperature Range [Max] | 250 °F |
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Min] | -40 °F |
| Inside Dia. | 0.4375 in |
| Outside Dia. | 0.625 in |
| Cross Section Dia. | 3/32 in |
| Durometer | 70 |
| Weight | 0.01 LB |
| Temperature Range [Max] | 250 °F |
| Material | Buna-N (Nitrile Rubber) |
| Temperature Range [Min] | -40 °F |
| Inside Dia. | 0.4375 in |
| Outside Dia. | 0.625 in |
| Cross Section Dia. | 3/32 in |
| Durometer | 70 |
| Weight | 0.01 LB |