- 5/8" ID
- 13/16" OD
- 3/32" Cross Section Height O-Ring
| Temperature Range [Max] | 250 °F |
| Material | Buna-N (Nitrile Rubber) |
| Cross Section Dia. | 3/32 in |
| Inside Dia. | 0.625 in |
| Outside Dia. | 0.8125 in |
| Durometer | 70 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.009 LB |
| Temperature Range [Max] | 250 °F |
| Material | Buna-N (Nitrile Rubber) |
| Cross Section Dia. | 3/32 in |
| Inside Dia. | 0.625 in |
| Outside Dia. | 0.8125 in |
| Durometer | 70 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.009 LB |