- Woodruff Keys
- 3/32 x 1/2
- Steel
- 20 Pieces
| Finish | N/A |
| Inch/Metric | Inch |
| Material | Steel |
| Key Size | 3/32 x 1/2 |
| Carton Length | 4 1/2 in |
| Carton Width | 4 in |
| Carton Height | 1/4 in |
| Weight | 0.04 LB |
| Finish | N/A |
| Inch/Metric | Inch |
| Material | Steel |
| Key Size | 3/32 x 1/2 |
| Carton Length | 4 1/2 in |
| Carton Width | 4 in |
| Carton Height | 1/4 in |
| Weight | 0.04 LB |