- Woodruff Keys
- 3/32" x 5/8"
- Steel
- Zinc Plated
- 10 Pieces
| Carton Length | 4 1/2 in |
| Carton Height | 1/4 in |
| Material | Steel |
| Finish | Zinc Plated |
| Carton Width | 4 in |
| Inch/Metric | Inch |
| Key Size | 3/32" x 5/8" |
| Weight | 0.03 LB |
| Carton Length | 4 1/2 in |
| Carton Height | 1/4 in |
| Material | Steel |
| Finish | Zinc Plated |
| Carton Width | 4 in |
| Inch/Metric | Inch |
| Key Size | 3/32" x 5/8" |
| Weight | 0.03 LB |